Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

FCC76799FJNS

FCC76799FJNS

FCC76799FJNS FIXED CENTRE CARRIAGE

Series FCC; 190MM Overall Length; 185MM Overall Width; 57.2MM Overall Height; Track Roller; 4 Track Rollers; 76MM Rail Width; Solid Section; Aluminum;

Part #

FCC76799FJNS

BDI #

19118595

QTY

Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
Weight / Kilogram
3.46
UNSPSC
23153000
Product Name
Carriage
Product Type
Track Roller V Rail
Series
FCC
Track Roller Yes/No
Yes
Number of Track Rollers
4
Section
Solid
Track Roller Number
RSFJ-54-C/E | RLFJ-54-C/E
Material
Aluminum
Shape
Rectangular
Inch - Metric
Metric
Other Features
Fixed Center Carriage | Anodized | Floating Bearing | Nitrile Seal
Category - BDI
Wheel Carriage
Product Group - BDI
450
Noun
Carriage
Keyword String
V Rail Linear
Manufacturer URL
Manufacturer Item Number
FCC76799FJNS
Weight / LBS
7.628
Long Description
Series FCC; 190MM Overall Length; 185MM Overall Width; 57.2MM Overall Height; Track Roller; 4 Track Rollers; 76MM Rail Width; Solid Section; Aluminum;
Rail Width
2.992 Inch | 76 Millimeter
Overall Length
7.48 Inch | 190 Millimeter
Overall Width
7.283 Inch | 185 Millimeter
Overall Height
2.252 Inch | 57.2 Millimeter