Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

FCC761033LBFJNS

FCC76799LBDR

FCC76799LBDR FIXED CENTRE CARRIAGE

Series FCC; 190MM Overall Length; 185MM Overall Width; 54.7MM Overall Height; Track Roller; 4 Track Rollers; 76MM Rail Width; Solid Section; Aluminum;

Part #

FCC76799LBDR

BDI #

19118598

QTY

Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
Weight / Kilogram
3.46
UNSPSC
23153000
Product Name
Carriage
Product Type
Track Roller V Rail
Series
FCC
Track Roller Yes/No
Yes
Number of Track Rollers
4
Section
Solid
Track Roller Number
RSJ-54-C/E-DR | RLJ-54-C/E-DR
Material
Aluminum
Shape
Rectangular
Inch - Metric
Metric
Other Features
Fixed Center Carriage | Anodized | Double Row Bearing | Metal Shield | With Lubricator
Category - BDI
Wheel Carriage
Product Group - BDI
450
Noun
Carriage
Keyword String
V Rail Linear
Manufacturer URL
Manufacturer Item Number
FCC76799LBDR
Weight / LBS
7.628
Long Description
Series FCC; 190MM Overall Length; 185MM Overall Width; 54.7MM Overall Height; Track Roller; 4 Track Rollers; 76MM Rail Width; Solid Section; Aluminum;
Overall Length
7.48 Inch | 190 Millimeter
Rail Width
2.992 Inch | 76 Millimeter
Overall Width
7.283 Inch | 185 Millimeter
Overall Height
2.154 Inch | 54.7 Millimeter