Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RBHJ34CDRCHK

RBHJ34CDRCHK

RBHJ34CDRCHK JOURNAL ASSEMBLY

Studded Wheel; V Rail; 10MM Bore; 34MM Outside Diameter; 18MM Wheel Width; 35.1MM Overall Width; Ball; 2 Shields; Steel; Used With RD44 Ring Disc | R44 | REM | RIM | TNM Rail

Part #

RBHJ34CDRCHK

BDI #

19120725

QTY

CATEGORY
Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.11
Product Name
Studded Wheel
Product Type
V Rail
Enclosure
2 Shields
Rolling Element
Ball
Material
Steel
Eccentric/Concentric
Concentric
Used With
RD44 Ring Disc | R44 | REM | RIM | TNM Rail
Inch - Metric
Metric
Other Features
Blind Hole Fixing | Double Row | Carbon Chromium | Metal Shield
Category - BDI
Wheels
Product Group - BDI
450
Noun
Wheel
Keyword String
V Rail Linear
Manufacturer URL
Manufacturer Item Number
RBHJ34CDRCHK
Weight / LBS
0.231
Long Description
Studded Wheel; V Rail; 10MM Bore; 34MM Outside Diameter; 18MM Wheel Width; 35.1MM Overall Width; Ball; 2 Shields; Steel; Used With RD44 Ring Disc | R44 | REM | RIM | TNM Rail
Overall Width
1.382 Inch | 35.1 Millimeter
Outside Diameter
1.339 Inch | 34 Millimeter
Bore
0.394 Inch | 10 Millimeter
Wheel Width
0.709 Inch | 18 Millimeter