Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RLJ25DENSCHK

RLJ25DENSCHK

RLJ25DENSCHK JOURNAL ASSEMBLY ; LONG STUD DOUBLE ECCENTRIC

Studded Wheel; V Rail; 8MM Bore; 25MM Outside Diameter; 14MM Wheel Width; 35.6MM Overall Width; Ball; 2 Seals; Steel; Used With RD25 Ring Disc | R25 | RES | RIS | TNS Rail

Part #

RLJ25DENSCHK

BDI #

19120894

QTY

CATEGORY
Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.051
UNSPSC
31171503
Product Name
Studded Wheel
Product Type
V Rail
Enclosure
2 Seals
Rolling Element
Ball
Material
Steel
Eccentric/Concentric
Eccentric
Used With
RD25 Ring Disc | R25 | RES | RIS | TNS Rail
Inch - Metric
Metric
Other Features
Double Eccentric | Through Hole Fixing with Long Stud | Twin Bearing | Carbon Chromium | Nitrile Seal | M8 X 1 Stud
Category - BDI
Wheels
Product Group - BDI
450
Noun
Wheel
Keyword String
V Rail Linear
Manufacturer URL
Manufacturer Item Number
RLJ25DENSCHK
Weight / LBS
0.112
Long Description
Studded Wheel; V Rail; 8MM Bore; 25MM Outside Diameter; 14MM Wheel Width; 35.6MM Overall Width; Ball; 2 Seals; Steel; Used With RD25 Ring Disc | R25 | RES | RIS | TNS Rail
Bore
0.315 Inch | 8 Millimeter
Outside Diameter
0.984 Inch | 25 Millimeter
Wheel Width
0.551 Inch | 14 Millimeter
Overall Width
1.402 Inch | 35.6 Millimeter