Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RLJ18CNS

RLJ34CDRNS

RLJ34CDRNS JOURNAL ASSEMBLY

Studded Wheel; V Rail; 10MM Bore; 34MM Outside Diameter; 18MM Wheel Width; 43.3MM Overall Width; Ball; 2 Seals; Steel; Used With RD44 Ring Disc | R44 | REM | RIM | TNM Rail

Part #

RLJ34CDRNS

BDI #

19120903

QTY

CATEGORY
Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.12
UNSPSC
31171503
Product Name
Studded Wheel
Product Type
V Rail
Enclosure
2 Seals
Rolling Element
Ball
Material
Steel
Eccentric/Concentric
Concentric
Used With
RD44 Ring Disc | R44 | REM | RIM | TNM Rail
Inch - Metric
Metric
Other Features
Through Hole Fixing with Long Stud | Double Row | Carbon Chromium | Nitrile Seal | M10 X 1.25 Stud
Category - BDI
Wheels
Product Group - BDI
450
Noun
Wheel
Keyword String
V Rail Linear
Manufacturer URL
Manufacturer Item Number
RLJ34CDRNS
Weight / LBS
0.265
Long Description
Studded Wheel; V Rail; 10MM Bore; 34MM Outside Diameter; 18MM Wheel Width; 43.3MM Overall Width; Ball; 2 Seals; Steel; Used With RD44 Ring Disc | R44 | REM | RIM | TNM Rail
Bore
0.394 Inch | 10 Millimeter
Wheel Width
0.709 Inch | 18 Millimeter
Overall Width
1.705 Inch | 43.3 Millimeter
Outside Diameter
1.339 Inch | 34 Millimeter