Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RBHJ34CNSCHK

SSRBHJ54CDRNSCHK

SSRBHJ54CDRNSCHK STUDDED WHEEL ; STAINLESS STEEL

Studded Wheel; V Rail; 14MM Bore; 54MM Outside Diameter; 28MM Wheel Width; 52.5MM Overall Width; Ball; 2 Seals; Stainless Steel; Used With R76 | REL | RIL | TNL Rail

Part #

SSRBHJ54CDRNSCHK

BDI #

19121524

QTY

CATEGORY
Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.39
Product Name
Studded Wheel
Product Type
V Rail
Enclosure
2 Seals
Rolling Element
Ball
Material
Stainless Steel
Eccentric/Concentric
Concentric
Used With
R76 | REL | RIL | TNL Rail
Inch - Metric
Metric
Other Features
Blind Hole Fixing | Double Row | Carbon Chromium | Nitrile Seal
Category - BDI
Wheels
Product Group - BDI
450
Noun
Wheel
Keyword String
V Rail Linear
Manufacturer URL
Manufacturer Item Number
SSRBHJ54CDRNSCHK
Weight / LBS
0.86
Long Description
Studded Wheel; V Rail; 14MM Bore; 54MM Outside Diameter; 28MM Wheel Width; 52.5MM Overall Width; Ball; 2 Seals; Stainless Steel; Used With R76 | REL | RIL | TNL Rail
Wheel Width
1.102 Inch | 28 Millimeter
Outside Diameter
2.126 Inch | 54 Millimeter
Overall Width
2.067 Inch | 52.5 Millimeter
Bore
0.551 Inch | 14 Millimeter