HEPCO
R25159180QN SLIDE RING ; SEGMENT R180 INTERNAL GEAR
Rail; Double Edge Curved Spacer V; 25MM Width; 12.25MM Height; 184.74MM Outside Circum; 133.26MM Inside Circum; 180 Deg Segment Angle; Steel; Predrilled; 159MM Fixing Hole Circle Diam; 45 Deg Angle Btwn Fixing Holes; 6.8MM Fixing Hole
Part #
BDI #
HEPCO
HDR768SS SINGLE EDGE RING ; HD INT VEE
Rail; Single Edge Curved Internal V; 53.25MM Width; 25MM Height; 768MM Outside Circum; 664MM Inside Circum; 360 Deg Segment Angle; Stainless Steel; Predrilled; 724MM Fixing Hole Circle Diam; 22.5 Deg Angle Btwn Fixing Holes; 12MM Fixing Hole
Part #
BDI #
HEPCO
SSR76126790PN SLIDE RING ; DOUBLE EDGE SEGMENT STAINLESS STEEL
Rail; Double Edge Curved Spacer V; 76MM Width; 24MM Height; 1343.74MM Outside Circum; 1190.26MM Inside Circum; 90 Deg Segment Angle; Stainless Steel; Predrilled; 1267MM Fixing Hole Circle Diam; 18 Deg Angle Btwn Fixing Holes; 14MM Fixing Hole
Part #
BDI #
HEPCO
R4461290N SLIDE RING ; SEGMENT R90 TAPPED HOLE
Rail; Double Edge Curved Spacer V; 44MM Width; 15.5MM Height; 656.74MM Outside Circum; 567.26MM Inside Circum; 90 Deg Segment Angle; Steel; Predrilled; 612MM Fixing Hole Circle Diam; 22.5 Deg Angle Btwn Fixing Holes; 6.8MM Fixing Hole
Part #
BDI #
HEPCO
TCR25351180 TRACK SEGMENT ; TR180
Rail; Double Edge Curved Spacer V; 25MM Width; 12.7MM Height; 377.6MM Outside Circum; 324.4MM Inside Circum; 180 Deg Segment Angle; Steel; Predrilled; 351MM Fixing Hole Circle Diam; 30 Deg Angle Btwn Fixing Holes; 5.5MM Fixing Hole
Part #
BDI #