HEPCO
SFCM76Q FLANGE CLAMP ; GV3 TAPPED OPTION
Clamp; Short Flange; 25 MM L X 127 MM W X 75 MM H; Aluminum; Used with NM76 Rail
Part #
BDI #
HEPCO
LFC120Q FLANGE CLAMP ; GV3 TAPPED OPTION
Clamp; Long Flange; 75 MM L X 170 MM W X 100 MM H; Aluminum; Used with NL120 Rail
Part #
BDI #
HEPCO
P05W7T28B PINION ; GV3 WITH PLAIN BORE
Pinion; Boss; 5 MM Bore X 15 MM OD X 7 MM Face Width X 14 MM L; Steel; Used with NMSE Rail
Part #
BDI #
HEPCO
HLN25C LOW NARROW BACK PLATE ; PILLAR TYPE
Back Plate; Low Narrow; 6026 MM L X 33 MM W X 16.6 MM H; Aluminum; Used with HSS25 | HTS25 Rail
Part #
BDI #
HEPCO
HP4X24 PINION ; BUSH 24TOOTH
Pinion; Boss; 30 MM Bore X 104 MM OD X 27 MM Face Width X 52 MM L; Steel; Used with HSS25 | HTS25 Rail
Part #
BDI #