INA
W30 VAH6X938X46CR13 ; LINEAR SHAFT
Rail, Linear Solid Round; Random Length; 30MM Shaft Diameter; 938MM Shaft Length; Plain Shaft Style; Stainless Steel; Not Predrilled; Tolerance Class H6
Part #
BDI #
PRICE
zł 312.86 / each
INVENTORY
INA
W15 H6 1000MM ; LINEAR SHAFT
Rail, Linear Solid Round; Random Length; 15MM Shaft Diameter; 1000MM Shaft Length; Plain Shaft Style; Steel; Not Predrilled; Tolerance Class H6
Part #
BDI #
PRICE
zł 116.64 / each
INVENTORY
PBC LINEAR
NIL16-028.000-CM SHAFT ; QUOTE# E000553968
Round Shafting; 1" Diameter; 28" Length; Steel Material; Custom Machine
Part #
BDI #
THOMSON
1/2 L CTL X 54IN SHAFTING ; 1/2IN DIA CLASS L 54IN LG
Round Shaft; 1/2" Diameter; 54" Length; Plain Shaft Style; Steel; Not Predrilled; Tolerance Class L; Solid
Part #
BDI #
INA
WZFS3/4L-24 SOLID ROUND RAIL ; 3/4" SHAFT DIA 24" SHAFT LEN
Rail; Solid Round; Cut to Length; 3/4" Shaft Diameter; 24" Shaft Length; Plain Shaft Style; Steel; Not Predrilled; Tolerance Class L
Part #
BDI #