INA
Part #
BDI #
PRICE
zł 24.99 / each
INVENTORY
INA
AB32 WIPER ; NON RETURNABLE
Lubrication and Wiper; Assembly; 80 MM W X 32 MM H X 11 MM T; Plastic; Used With LFL52 | LFDL52 Carriage
Part #
BDI #
THOMSON
PR2000 RETAINING RING ; INTERNAL 2" ID X 3" OD STEEL
Retaining Ring; Internal; 2 IN ID X 3 IN OD; Steel; Used With SUPER-32 | A-324864 | XA-324864 Ball Bushing Bearing
Part #
BDI #
THOMSON
WRM30 RETAINING RING ; EXTERNAL
Retaining Ring; External; 30 MM ID X 1.75 MM T; Steel; Used With SSEM-30 | MAM-30 Ball Bushing Bearing
Part #
BDI #
THOMSON
W-500-SS RETAINING RING ; EXTERNAL
Retaining Ring; External; 1.15 IN OD X 0.042 IN T; Stainless Steel; Used With SUPER-8 | A-81420 | XA-81420 | OPN-81420 Ball Bushing Bearing
Part #
BDI #