Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CRW 4 360 SL

CRW 4 360 SL

CRW 4 360 SL CROSSED ROLLER WAY ; 360MM LENGTH STANDARD SST

Slide Rail Assembly; Crossed Roller; 360MM Overall Length; 22MM Overall Width; 11MM Overall Height; 40MM Mounting Hole Spacing; 5MM Mounting Hole Diameter; Stainless Steel

Part #

CRW 4 360 SL

BDI #

23283510

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
1.237
UNSPSC
23153030
EAN
4549557024092
Product Name
Slide Rail Assembly
Product Type
Crossed Roller
Material
Stainless Steel
Inch - Metric
Metric
Other Features
Non-Recirculating Type Linear Motion | Super Precision | Smooth Motion
Category - BDI
Linear Slide Assemblies
Product Group - BDI
L00124
Noun
Assembly
Keyword 3
Linear
Keyword String
Slide Roller Linear
Manufacturer URL
https://www.ikont.com
Weight / LBS
2.72547
Long Description
Slide Rail Assembly; Crossed Roller; 360MM Overall Length; 22MM Overall Width; 11MM Overall Height; 40MM Mounting Hole Spacing; 5MM Mounting Hole Diameter; Stainless Steel
Overall Width
0.866 Inch | 22 Millimeter
Overall Length
14.173 Inch | 360 Millimeter
Overall Height
0.433 Inch | 11 Millimeter
Stroke Length
0 Inch | 0 Millimeter
Mounting Hole Spacing
1.575 Inch | 40 Millimeter
Mounting Hole Diameter
0.197 Inch | 5 Millimeter