Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

M/2301011

M/2301011

EWELLIX M/2301011

Linear Roller Slide Assembly; Precision Rail Guide Kit; Standard Slide; With Crossed Roller Assembly; Steel Version; GCL Series; 95MM Length; 21MM Width; 40MM Height; N Danger Class

Part #

M/2301011

BDI #

1422312

QTY

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.0
UNSPSC
23153000
Harmonized Tariff Code
8466.30.00.00
Noun
Assembly
Keyword 3
Linear
Keyword String
Slide Roller Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
2301011
Manufacturer Internal Number
M/2301011
Weight / LBS
1.10231
Product Detail
Linear Roller Slide Assembly
Product Specification
Precision Rail Guide Kit; Standard Slide; With Crossed Roller Assembly; Steel Version; GCL Series; 95MM Length; 21MM Width; 40MM Height; N Danger Class
Long Description
Linear Roller Slide Assembly; Precision Rail Guide Kit; Standard Slide; With Crossed Roller Assembly; Steel Version; GCL Series; 95MM Length; 21MM Width; 40MM Height; N Danger Class