Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RUS26126-KS

RUS26126-KS

RUS26126-KS LINEAR ROLLER BEARING BLOCK

Slide Rail Assembly; Flat Roller; 132MM Overall Length; 40MM Overall Width; 26MM Overall Height; 68MM Mounting Hole Spacing; 3.3MM Mounting Hole Diameter; Steel; UG 9741|UV 7532|UFA 4710|UFK 4710|UFB 6412 Guideway Rail

Part #

RUS26126-KS

BDI #

1177392

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.934
UNSPSC
23153000
Product Name
Slide Rail Assembly
Product Type
Flat Roller
Material
Steel
Rail Number
UG 9741 | UV 7532 | UFA 4710 | UFK 4710 | UFB 6412 Guideway
Inch - Metric
Metric
Other Features
M4 Screw | With Funnel Type Lubricating Nipple
Category - BDI
Linear Slide Assemblies
Product Group - BDI
080
Noun
Assembly
Keyword 3
Linear
Keyword String
Slide Roller Linear
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
RUS26126-KS-GR3
Weight / LBS
1.72
Long Description
Slide Rail Assembly; Flat Roller; 132MM Overall Length; 40MM Overall Width; 26MM Overall Height; 68MM Mounting Hole Spacing; 3.3MM Mounting Hole Diameter; Steel; UG 9741|UV 7532|UFA 4710|UFK 4710|UFB 6412 Guideway Rail
Overall Width
1.575 Inch | 40 Millimeter
Overall Length
5.197 Inch | 132 Millimeter
Stroke Length
0 Inch | 0 Millimeter
Mounting Hole Spacing
2.677 Inch | 68 Millimeter
Overall Height
1.024 Inch | 26 Millimeter
Mounting Hole Diameter
0.13 Inch | 3.3 Millimeter