Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BT 7155

BT 7135

BT 7135 BALL TRANSFER UNIT

Ball Transfer Unit; Stud|Spring Loaded; 25.4MM Ball Diameter; 44.7MM Base to Ball Height; 50.8MM Housing Diameter; 38.6MM Housing Height

Part #

BT 7135

BDI #

1300103

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.795
EAN
7316578001749
Product Name
Ball Transfer Unit
Fitting Type
Stud | Spring Loaded
Flange Size if applicable
Not Applicable
Stud Thread Size
M10
Other Features
High Capacity | Optional Drain Hole and Grease Point | Shock Loading Protection
Inch - Metric
Metric
Long Description
Ball Transfer Unit; Stud|Spring Loaded; 25.4MM Ball Diameter; 44.7MM Base to Ball Height; 50.8MM Housing Diameter; 38.6MM Housing Height
Stud Thread Length
2.114 Inch | 53.7 Millimeter
Base to Ball Height
1.76 Inch | 44.7 Millimeter
Housing Diameter
2 Inch | 50.8 Millimeter
Housing Height
1.52 Inch | 38.6 Millimeter
Overall Height
3.874 Inch | 98.4 Millimeter
Ball Outside Diameter
1 Inch | 25.4 Millimeter
Stud Height if applicable
2.114 Inch | 53.7 Millimeter