Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BT 7121

BT 7121

BT 7121 BALL TRANSFER UNIT

Ball Transfer Unit; Plain; 25.4MM Ball Diameter; 44.7MM Base to Ball Height; 50.8MM Housing Diameter; 38.6MM Housing Height

Part #

BT 7121

BDI #

1300087

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.55
EAN
7316578047792
Product Name
Ball Transfer Unit
Fitting Type
Plain
Flange Size if applicable
Not Applicable
Other Features
High Capacity | Optional Drain Hole and Grease Point
Inch - Metric
Metric
Long Description
Ball Transfer Unit; Plain; 25.4MM Ball Diameter; 44.7MM Base to Ball Height; 50.8MM Housing Diameter; 38.6MM Housing Height
Stud Height if applicable
0 Inch | 0 Millimeter
Housing Diameter
2 Inch | 50.8 Millimeter
Housing Height
1.52 Inch | 38.6 Millimeter
Overall Height
1.76 Inch | 44.7 Millimeter
Stud Thread Length
0 Inch | 0 Millimeter
Base to Ball Height
1.76 Inch | 44.7 Millimeter
Ball Outside Diameter
1 Inch | 25.4 Millimeter