Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

111-20169-01

111-20169-01

111-20169-01 ROLLER LOCK ; 20 CTR SQ HOLE-C

Center Roll Lock Half; Used For Troughing Type Idler Frame

Part #

111-20169-01

BDI #

24110801

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.001
UNSPSC
24101700
EAN
0793699105940
Product Name
Center Roll Lock Half
Part Description
Center Roll Lock Half
Used For
Troughing Type Idler Frame
Material
Steel
Other Features
20 Degree
Category - BDI
Conveyor Idler Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Center Roll Lock Half
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
111-20169-01
Manufacturer Internal Number
6410594
Weight / LBS
0.1
Long Description
Center Roll Lock Half; Used For Troughing Type Idler Frame