Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

16X57 ST DR XT50

16X57 ST DR XT50

16X57 ST DR XT50 DRUM PULLEY ; NON RETURNABLE

Conveyor Pulley; Drum; Straight Face; 57" Face Width; Bushed Mount; XT50 Bushing; Heavy Duty Class; 16" Pulley Diameter; 3-15/16 To 4-15/16" Bushing Bore Range; 1 Keyseats

Part #

16X57 ST DR XT50

BDI #

20502333

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
173.726
UNSPSC
24101700
EAN
0782476827304
Product Name
Pulley
Product Type
Drum
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
XT50
Class
Heavy Duty
Number of Keyseats
1
Other Features
XT Bushing | CEMA Specification
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
M00134
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
232796
Long Description
Conveyor Pulley; Drum; Straight Face; 57" Face Width; Bushed Mount; XT50 Bushing; Heavy Duty Class; 16" Pulley Diameter; 3-15/16 To 4-15/16" Bushing Bore Range; 1 Keyseats
Bushing Bore Range
3-15/16 To 4-15/16 Inch | 100.013 To 125.413 Millimeter
Length Thru Bore
3.75 Inch | 95.25 Millimeter
Pulley Diameter
16 Inch | 406.4 Millimeter
Face Width
57 Inch | 1447.8 Millimeter
Bore
0 Inch | 0 Millimeter