Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CHB18B5H

CHB18B5H

CHB18B5H HANGER BEARING ; 2 7/16" HARD IRON BRG CAP

Half Hanger Bearing; 2-7/16" Bore; Hanger Housing; Hard Iron; Plain Bearing; 18B | 19B Hanger Type; 2 Piece Split

Part #

CHB18B5H

BDI #

606582

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.68
EAN
0697950128580
Product Name
Half Hanger Bearing
Housing Style
Hanger
Bearing Material
Hard Iron
Rolling Element
Plain
Hanger Type
18B | 19B
Bearing Configuration
2 Piece Split
Other Features
Furnished as Bottom Cap Only
Inch - Metric
Inch
Category - BDI
Conveyor Components Hanger Bearings
Product Group - BDI
570
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Hanger
Manufacturer Item Number
CHB18B5H
Manufacturer Internal Number
CHB18B5H
Weight / LBS
3.7
Long Description
Half Hanger Bearing; 2-7/16" Bore; Hanger Housing; Hard Iron; Plain Bearing; 18B | 19B Hanger Type; 2 Piece Split
Bore
2.438 Inch | 61.925 Millimeter