Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

9CH2204-SS

9CH2204-SS

9CH2204-SS SCREW CONVEYOR ; MTO

Conveyor Mount; Bracket Hanger; 2" Shaft Diameter; 6.375" Mounting Flange to Center of Bearing; 220 Series; 342.9" Length; 4.5" Width; No Bearing Included; Use CHB2204; 7/16 X 1-1/16 Inch Mounting Hole

Part #

9CH2204-SS

BDI #

24675480

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
4.95
UNSPSC
24101728
Product Name
Hanger
Product Type
Bracket
Series
220
Bearing Included Yes/No
No
Bearing Number
CHB2204
Mounting Slot-Size
7/16 X 1-1/16 Inch
Other Features
9 Inch Conveyor Diameter | Friction Type Bearing | Mounting on Top of the Trough Flange | Stainless Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Hangers
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Mount
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
11
Long Description
Conveyor Mount; Bracket Hanger; 2" Shaft Diameter; 6.375" Mounting Flange to Center of Bearing; 220 Series; 342.9" Length; 4.5" Width; No Bearing Included; Use CHB2204; 7/16 X 1-1/16 Inch Mounting Hole
Width
4.5 Inch | 114.3 Millimeter
Shaft Diameter
2 Inch | 50.8 Millimeter
Length
13.5 Inch | 342.9 Millimeter
Mounting Flange to Center of Bearing
6.375 Inch | 161.925 Millimeter