Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HF3.9X72

HF5.0X118

HF5.0X118 ; SUPER AG DRIVE FLAT BELT

Endless Flat Belt; 5" Belt Width; 1/4" Belt Thickness; 118" Belt Length

Part #

HF5.0X118

BDI #

23756722

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111804
EAN
0046684334109
Belt Style
Endless Flat Belt
Inch - Metric
Inch
Category - BDI
Drive Belt Flat
Product Group - BDI
M02316
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Flat Endless
Manufacturer URL
https://www.timken.com
Long Description
Endless Flat Belt; 5" Belt Width; 1/4" Belt Thickness; 118" Belt Length
Belt Length
118 Inch | 2997.2 Millimeter
Belt Width
5 Inch | 127 Millimeter
Belt Thickness
0.25 Inch | 6.35 Millimeter