Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H-400-100M-ST

L-225-098-ST W/4.8MM LINATEX

PU 225L/098 WLD ST W/4.8MM LINATEX BELT ; SYNCHRO-POWER

Belt, Synchronous; L; 0.98" Belt Width; 8858.3" Belt Length; Steel Tensile Material; Rubber Outer Material

Part #

L-225-098-ST W/4.8MM LINATEX

BDI #

15064114

PRICE
zł 157.79 / each

QTY

INVENTORY:
3
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.1
UNSPSC
26111811
Belt Style
Synchronous
Belt Series
L
Tensile Material
Steel
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Open Profile
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer URL
Long Description
Belt, Synchronous; L; 0.98" Belt Width; 8858.3" Belt Length; Steel Tensile Material; Rubber Outer Material
Belt Width
0.98 Inch | 24.892 Millimeter
Belt Length
8858.3 Inch | 225000 Millimeter