Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

490J20 ; PJ1244-20

490J20 ; PJ1244-20

490J20 ; PJ1244-20 V-BELT ; NON-RETURNABLE 49" OL 20RIB

J Series; Poly-V Style; 3/32 Inch Pitch; 49" Pitch Length; 1-7/8" Belt Width; 20 Bands; Polyester Tensile Material

Part #

9465-20472

BDI #

1107384

QTY

INVENTORY:
4
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.22
UNSPSC
26111801
EAN
0072053283938
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
20 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Product Group - BDI
53040
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Manufacturer Item Number
490J20
Manufacturer Internal Number
9171-04920
Weight / LBS
0.44
Long Description
J Series; Poly-V Style; 3/32 Inch Pitch; 49" Pitch Length; 1-7/8" Belt Width; 20 Bands; Polyester Tensile Material
Belt Pitch Length
49 Inch | 1,244.6 Millimeter
Belt Width
1.876 Inch | 47.65 Millimeter