Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

510J12

550L61 ; PL1397-61

PL1397 V-BELT ; MICRO-V MULTI-RIBBED

L; Poly-V; 3/16" Pitch; 55" Belt Pitch Length; 11-7/16" Belt Width; 61 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

550L61 ; PL1397-61

BDI #

15010551

QTY

INVENTORY:
45
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.051
UNSPSC
26111801
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
61 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Product Group - BDI
53040
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Weight / LBS
0.051
Long Description
L; Poly-V; 3/16" Pitch; 55" Belt Pitch Length; 11-7/16" Belt Width; 61 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
55 Inch | 1397 Millimeter
Belt Width
11.438 Inch | 290.525 Millimeter