Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

7MM GREEN 89 T 30.5M/BOX

7MM ROUND GREEN 89 T BELT ; 4905307

Belt, Round; Endless; 7MM Belt Diameter; 30500MM Belt Length; Polyester Tensile Material; Polyurethane Outer Material

Part #

4905307

BDI #

15061917

PRICE
zł 8.00 / meter

QTY

INVENTORY:
28
Manufacturer Name
FENNER DRIVES
Minimum Buy Quantity
N/A
Weight / Kilogram
1.68
UNSPSC
26111803
EAN
0662345006989
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Round Endless
Product Detail
Round Belt
Product Specification
Belt, Round; Endless; 7MM Belt Diameter; 30500MM Belt Length; Polyester Tensile Material; Polyurethane Outer Material
Long Description
Belt, Round; Endless; 7MM Belt Diameter; 30500MM Belt Length; Polyester Tensile Material; Polyurethane Outer Material