Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SPZ612

SPA1200

SPA1200 VBELT

V-Belt; SPA Series; 1218MM Belt Outside Length; 12.7MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

SPA1200

BDI #

15062615

PRICE
zł 10.96 / each

QTY

INVENTORY:
6
Manufacturer Name
STOMIL SANOK
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111801
Belt Series
SPA
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.sanokrubber.com
Long Description
V-Belt; SPA Series; 1218MM Belt Outside Length; 12.7MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.5 Inch | 12.7 Millimeter
Belt Outside Length
47.953 Inch | 1218 Millimeter