Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SPZ612

SPZ 1637

OPTIBELT SPZ 1637

V-Belt; SPZ Series; 1650MM Belt Outside Length; 9.7MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

SPZ 1637

BDI #

15092545

PRICE
zł 16.66 / each

QTY

INVENTORY:
2
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
4.77
UNSPSC
26111801
Belt Series
SPZ
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
SPZ1637
Manufacturer Internal Number
SPZ1637
Weight / LBS
10.51
Long Description
V-Belt; SPZ Series; 1650MM Belt Outside Length; 9.7MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
0.382 Inch | 9.7 Millimeter
Belt Outside Length
64.961 Inch | 1650 Millimeter