Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

28X9 950

28X9 950

28X9-950 V-BELT ; MULTI-SPEED

Belt, Variable Speed; 26 Degree Angle; 950MM Pitch Length; 28MM Belt Width; 1006.55MM Outside Length; Fiberglass Tensile Material; Fabric Outer Material

Part #

9802-10093

BDI #

1101915

PRICE
zł 80.00 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.281
UNSPSC
26111802
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Outer Material
Fabric
Other Features
Neoprene Rubber Body | Flex-Bonded Tensile Cord
Inch - Metric
Metric
Category - BDI
Drive Belt Variable Speed
Product Group - BDI
M02354
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.gates.com
Weight / LBS
0.6195
Long Description
Belt, Variable Speed; 26 Degree Angle; 950MM Pitch Length; 28MM Belt Width; 1006.55MM Outside Length; Fiberglass Tensile Material; Fabric Outer Material
Belt Outside Length
39.628 Inch | 1006.55 Millimeter
Belt Width
1.102 Inch | 28 Millimeter
Belt Pitch Length
37.402 Inch | 950 Millimeter