BROWNING
3MVP40B54X 1 3/8 VARIABLE PITCH SHEAVE
1-3/8" Bore; 3 Grooves; 5.68" Outside Diameter; Finished Bore; No Bushing; A|B Belt Series; 3.9" Pitch Dia Min; 5.4" Pitch Dia Max; 3-1/16" Face Wid Min; 3-7/16" Face Wid Max; Keyway; Manual Turn Adjustment Method
Part #
BDI #
TB WOODS
RC10534 VARIABLE SPEED PULLEY
3/4" Bore; 1 Grooves; 10-5/8" Outside Diameter; Finished Bore; No Bushing; 2926V Belt Series; 2.58" Pitch Dia Min; 10.38" Pitch Dia Max; 3-1/4" Face Wid Min; 3-1/4" Face Wid Max; Keyway; Rack and Pinion Adjustment Method
Part #
BDI #
BROWNING
2VP65X1 VARIABLE SPEED SHEAVE ; NON-RETURNABLE 1VP 2VP
Variable Speed Pulley; 1" Bore; 2 Grooves; 6-1/2" Outside Diameter; Finished Bore; No Bushing; 1/2" Belt Width Min; 21/32" Belt Width Max; 4L | A | 5L | B | 5V Belt Series; 4.9" Pitch Dia Min; 6.4" Pitch Dia Max; 1-5/8" Face Wid Min; 1-5/8" Face Wid Max; Keyway; Manual Turn Adjustmen
Part #
BDI #
DODGE
2VP71 X 1-5/8 VARIABLE PITCH SHEAVE ; 2 GROOVE 7.10" OD 1-5/8" BORE
Variable Speed Pulley; 1-5/8" Bore; 2 Groove; 7.1" Outside Diameter; Finished Bore; No Bushing; 4L | A | 5L | B | 5V Belt Series; 5.3" Pitch Dia Min; 7" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Part #
BDI #
TB WOODS
2VP6578 VARIABLE SPEED PULLEY
7/8" Bore; 2 Grooves; 6-1/2" Outside Diameter; Finished Bore; No Bushing; 4L|A|5L|B|5V Belt Series; 4.7" Pitch Dia Min; 6.4" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Part #
BDI #