Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

D12B33

12B-2/27 ST PILOT

IPL 12B-2/27 ST PILOT

Roller Chain Sprocket; 12B-2 Chain; 27 Teeth; 2 Row of Teeth; No Hardened Teeth; 174.422MM Outside Diameter; 164.09MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

12B-2/27 ST PILOT

BDI #

15093048

PRICE
zł 62.59 / each

QTY

INVENTORY:
7
Brand
Manufacturer Name
IPL GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171901
Chain Size
12B-2
Number of Teeth
27
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
0
Long Description
Roller Chain Sprocket; 12B-2 Chain; 27 Teeth; 2 Row of Teeth; No Hardened Teeth; 174.422MM Outside Diameter; 164.09MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Chain Pitch
0.75 Inch | 19.05 Millimeter
Outside Diameter
6.867 Inch | 174.422 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
6.46 Inch | 164.09 Millimeter