Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

L127Y

HM828B

HM828B MITER GEAR ; STRAIGHT TOOTH

Miter Gear; 3-1/2" Pitch Dia; 8 DP; 3/4" Face Width; Rough Bore; 28 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2-1/2" Hub Dia; Straight Tooth; Steel

Part #

HM828B

BDI #

609003

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.229
UNSPSC
31171708
EAN
0697950051741
Pitch
8 DP
Mounting Method
Rough Bore
Number of Teeth
28
Pressure Angle
20 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Miter Gear
Tooth Profile
Straight Tooth
Spiral Angle
Not Applicable
Material
Steel
Direction
Not Applicable
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
Hardened Overall | Coniflex Tooth Form | Minimum Bore 1-1/4
Category - BDI
Miter and Bevel Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Bevel
Manufacturer Item Number
HM828B
Manufacturer Internal Number
HM828B
Weight / LBS
2.6
Long Description
Miter Gear; 3-1/2" Pitch Dia; 8 DP; 3/4" Face Width; Rough Bore; 28 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2-1/2" Hub Dia; Straight Tooth; Steel
Hub Diameter
2.5 Inch | 63.5 Millimeter
Pitch Diameter
3.5 Inch | 88.9 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter