![S1221 X 1IN 1/4X1/8KW SS AT 90DEG](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDM-GGEARXX-SPUR-FB-HB-STL-515x515.jpg?context=bWFzdGVyfHJvb3R8NTA1NDl8aW1hZ2UvanBlZ3xhR05oTDJnek1pOHhNRFV3TnpRME56WXpNVGt3TWk5SlRrUk5MVWRIUlVGU1dGaGZVMUJWVWw5R1FsOUlRbDlUVkV4Zk5URTFlRFV4TlM1cWNHY3xiZGY0NTgwYWFmZDdjZWZkYmQzYzJkODc5MjY4YzJlODFmOWU1YzU1NTQ0YTdjNzZkNmYxN2JiYmI0OWY0YTcx)
S1221 X 1IN 1/4X1/8KW SS AT 90DEG
S1221 X 1IN 1/4X1/8KW SS @ 90DEG SPUR GR ; 12DP 14.5DEG PA 21 TEETH 1.917" OD SS
Spur Gear; 1" Bore; 1-3/4" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 21 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 7/8" Max Bore; 1-1/2" Hub Diameter; Steel; No Hardened Teeth
Part #
S1221 X 1IN 1/4X1/8KW SS AT 90DEG
BDI #
24719935
PRICE
INVENTORY: