Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Worms and Worm Gears | BDI Poland
CategoriesMechanical Power TransmissionCategoriesGears & RackCategoriesWorms and Worm Gears
BOSTON GEAR
D1148 WORM GEAR ; BRONZE
Worm Gear; 3-3/4" Pitch Diameter; 16 DP; 5/16" Face Width; Rough Bore; 60 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 0.88" Hub Diameter; Bronze; Right Hand; Double; No Hardened Teeth
Part #
BDI #

QTY

BOSTON GEAR
D1612 WORM GEAR ; CAST IRON
Worm Gear; 4" Pitch Diameter; 10 DP; 5/8" Face Width; Rough Bore; 40 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1.69" Hub Diameter; Cast Iron; Right Hand; Quadruple; No Hardened Teeth
Part #
BDI #

QTY

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR W1080D
Worm Gear; Minimum Plain Bore; 8" Pitch Diameter; 10 DP; 5/8" Face Width; 80 Teeth; 14-1/2 Degree Pressure Angle; Cast Iron; Right Hand; Double Thread
Part #

QTY

BOSTON GEAR
D1601A WORM GEAR ; CAST IRON
Worm Gear; 2-1/2" Pitch Diameter; 12 DP; 1/2" Face Width; Rough Bore; 30 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1.19" Hub Diameter; Cast Iron; Right Hand; Quadruple; No Hardened Teeth
Part #
BDI #

QTY

BOSTON GEAR
D1602A WORM GEAR ; CAST IRON
Worm Gear; 3.333" Pitch Diameter; 12 DP; 1/2" Face Width; Rough Bore; 40 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1.44" Hub Diameter; Cast Iron; Right Hand; Quadruple; No Hardened Teeth
Part #
BDI #

QTY