Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

100BB19H W/ER-39 X 5-1/8IN LTB

100BB19H W/ER-39 X 5-1/8" LTB

Idler Chain Sprocket; 100 Chain Size; 1-1/4" Chain Pitch; 19 Teeth; 1 Row of Teeth; 5-1/8" Length Thru Bore; Ball Bearing; Steel

Part #

100BB19H W/ER-39 X 5-1/8IN LTB

BDI #

24869320

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171901
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.martinsprocket.com
Product Detail
Idler Chain Sprocket
Product Specification
100 Chain Size; 1-1/4" Chain Pitch; 19 Teeth; 1 Row of Teeth; 5-1/8" Length Thru Bore; Ball Bearing; Steel
Long Description
Idler Chain Sprocket; 100 Chain Size; 1-1/4" Chain Pitch; 19 Teeth; 1 Row of Teeth; 5-1/8" Length Thru Bore; Ball Bearing; Steel