Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H16BB29

H16BB29

16BB29 ; POR SB 32MM HARDENED SPROCKET

Idler Chain Sprocket; Roller Chain; 16B-1 Chain Size; 29 Teeth; Ball Bearing; 25.4MM Chain Pitch; 1 Row of Teeth; Hardened Teeth; Carbon Steel; 9.795MM Outside Diameter

Part #

H16BB29

BDI #

921460

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
3.605
UNSPSC
31171901
EAN
0696223033255
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
17.5047
Product Detail
Idler Chain Sprocket
Product Specification
Idler Chain Sprocket; Roller Chain; 16B-1 Chain Size; 29 Teeth; Ball Bearing; 25.4MM Chain Pitch; 1 Row of Teeth; Hardened Teeth; Carbon Steel; 9.795MM Outside Diameter
Long Description
Idler Chain Sprocket; Roller Chain; 16B-1 Chain Size; 29 Teeth; Ball Bearing; 25.4MM Chain Pitch; 1 Row of Teeth; Hardened Teeth; Carbon Steel; 9.795MM Outside Diameter