Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

38038

38038

38038 ; POR DRIVEALIGN IDLER PULLEY

Idler V-Belt Pulley; 17MM Bore; 19MM Face Width; 94MM Outside Diameter; Steel

Part #

38038

BDI #

20906714

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31171806
EAN
0072053695595
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword 3
V
Keyword String
Idler Belt V
Manufacturer URL
https://www.gates.com
Weight / LBS
0.4
Product Detail
Idler V-Belt Pulley
Product Specification
17MM Bore; 19MM Face Width; 94MM Outside Diameter; Steel
Long Description
Idler V-Belt Pulley; 17MM Bore; 19MM Face Width; 94MM Outside Diameter; Steel