Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

36157

36328

36328 ; POR DRIVEALIGN IDLER PULLEY

Idler V-Belt Pulley; 10MM Bore; 28MM Face Width; 70MM Outside Diameter; Steel

Part #

36328

BDI #

20907026

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31171806
EAN
0770075599074
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword 3
V
Keyword String
Idler Belt V
Manufacturer URL
https://www.gates.com
Weight / LBS
1.05
Product Detail
Idler V-Belt Pulley
Product Specification
10MM Bore; 28MM Face Width; 70MM Outside Diameter; Steel
Long Description
Idler V-Belt Pulley; 10MM Bore; 28MM Face Width; 70MM Outside Diameter; Steel