Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHF FX140-19X41

PHF FX140-19X41

PHF FX140-19X41 KEYLESS BUSHING ; POR NOT STOCK IN THE US PRICE ON REQUEST

Locking Assembly; 19MM Bore; 41MM Outside Diameter; Keyless Screw Locking Assembly; 20MM Length; 4MM Additional Length For Cap; Steel; FX140 Series; M4 Cap Screw

Part #

PHF FX140-19X41

BDI #

23297443

PRICE
zł 48.19 / each

QTY

INVENTORY:
12
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.1
UNSPSC
31163200
EAN
7316575918927
Component
Keyless Screw Locking Assembly
Material
Steel
Series
FX140
Cap Screw
M4
Other Features
6 Clamp Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Product Group - BDI
M02194
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.skf.com
Weight / LBS
0.44092
Long Description
Locking Assembly; 19MM Bore; 41MM Outside Diameter; Keyless Screw Locking Assembly; 20MM Length; 4MM Additional Length For Cap; Steel; FX140 Series; M4 Cap Screw
Bore
0.748 Inch | 19 Millimeter
Additional Length for Cap
0.157 Inch | 4 Millimeter
Outside Diameter
1.614 Inch | 41 Millimeter
Length
0.787 Inch | 20 Millimeter