Technical Support and Training
QUOTES
QUICK ORDER
POL
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
Polish / Polski
English
Currency
zł - Polish zloty
€ - Euro
$ - United States dollar
Save
Home
Lock Nuts | BDI Poland
Filter By
Categories
Mechanical Power Transmission
Categories
Retaining & Locking Devices
Categories
Lock Nuts
Show in-stock items only
COMPARE
COMPARE
SKF
AN 17
AN 17
12 Threads per Inch; 4-13/32" Outside Diameter; 0.635" Nominal Thickness; 3.34-12 Thread Size; 3.286" Thread Pitch Diameter Min; 3.292" Thread Pitch Diameter Max; W-17 Lockwasher Part Number; UNS Thread
Part #
AN 17
BDI #
1416902
PRICE
zł 62.53 / each
INVENTORY
2
QTY
-
+
ADD TO CART
COMPARE
NSK
AN07
NSK AN07
Locknut; 52MM OD; 8MM Nom Thick
Part #
AN 07
BDI #
1188251
PRICE
zł 17.42 / each
INVENTORY
8
QTY
-
+
ADD TO CART
COMPARE
SKF
KMK 17
KMK 17 BRG LOCKNUT
110MM Outside Diameter; 18MM Nominal Thickness; M85 X 2 Thread Size; 83.701MM Thread Pitch Diameter Min; 83.851MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
KMK 17
BDI #
1258718
PRICE
zł 265.60 / each
INVENTORY
25
QTY
-
+
ADD TO CART
COMPARE
NSK
KM8+FS
NSK KM8+FS
58MM Outside Diameter; 9MM Nominal Thickness; M40 X 1.5 Thread Size; 39.026MM Thread Pitch Diameter Min; 39.151MM Thread Pitch Diameter Max; MB-08 Lockwasher Part Number; ISO Metric Thread
Part #
KM8+FS
BDI #
15092629
PRICE
zł 17.79 / each
INVENTORY
8
QTY
-
+
ADD TO CART
COMPARE
NSK
AN05
NSK AN05
Locknut; 38MM OD; 7MM Nom Thick
Part #
AN05
BDI #
1188249
PRICE
zł 11.89 / each
INVENTORY
11
QTY
-
+
ADD TO CART