Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

116507

116507

116507 LOCKNUT ; 263 DBZ A-B-C 312 SN AMR

Locknut; 312 Size or Series; Disc Coupling Type

Part #

116507

BDI #

18143909

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31161716
EAN
0698210014117
Part Type
Locknut
Coupling Size or Series
312
Coupling Type
Disc Coupling
Other Features
Components May or May Not Intermix Among Brands | Steel | Used with Bolt and Washer
Category - BDI
Couplings Accessories
Product Group - BDI
560
Harmonized Tariff Code
7318.16.00.85
Noun
Locknut
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
116507
Manufacturer Internal Number
6701411
Weight / LBS
0.019
Long Description
Locknut; 312 Size or Series; Disc Coupling Type