MARTIN SPROCKET & GR
4J 5/8 FLANGED COUPLING
Hub, Elastomeric Coupling; 5/8" Bore; 2.46" Outside Diameter; 1-5/8" Hub Diameter; Flanged; Finished Bore; 7/8" Length Thru Bore; 4J Size or Series; No Bushing; Keyway; Steel Material; 7600 Maximum Speed; TPR 120In-Lbs Torque
Part #
BDI #
PRICE
zł 24.00 / each
INVENTORY
DODGE
10SC-H X 2 1/8 CPLG SPACER HUB ; 2-1/8" BORE 4-3/8" OD
Hub, Elastomeric Coupling; 2-1/8" Bore; 4-3/8" Outside Diameter; 4-3/8" Hub Diameter; Shaft; Finished Bore; 2.34" Length Thru Bore; 10SC Size or Series; No Bushing; Keyway; Cast Iron Material; 3600 Maximum Speed; 2875In-Lbs Torque
Part #
BDI #
REXNORD
E10 X 45MM 14X3.8MM KW 1SS CPLG HUB
Elastomeric Coupling Hub; 45MM Bore; 3.65" Outside Diameter; 1.88" Length; 1450IN-LB Continuous Torque Rating; 6600RPM Speed; 14MM X 3.8MM Keyway; Set Screw
BDI #
TB WOODS
WE10H114 ELASTOMERIC COUPLING HUB
Hub, Elastomeric Coupling; 1-1/4" Bore; 3.65" Outside Diameter; Shaft; Finished Bore; 1.88" Length Thru Bore; WE10 Size or Series; Keyway; 7500 Maximum Speed; 1450In-Lbs Torque
Part #
BDI #
TB WOODS
WE20H2 ELASTOMERIC COUPLING HUB
Hub, Elastomeric Coupling; 2" Bore; 4.48" Outside Diameter; Shaft; Finished Bore; 2.06" Length Thru Bore; WE20 Size or Series; Keyway; 6600 Maximum Speed; 2300In-Lbs Torque
Part #
BDI #