DODGE
L099 X 15MM NO KW JAW COUPLING HUB ; POR NON RETURNABLE
Jaw Coupling Hub; 15MM Bore; 64.287MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 64.287MM Outside Diameter; 27MM Length Thru Bore; L099 Size or Series; Set Screw; Cast Iron; 7000 Maximum Speed; Buna-N 318 | Hytrel/Bronze 792 | Urethane 4771In-Lbs Torque
Part #
BDI #
DODGE
L150X1-7/8 JAW COUPLING HUB
Jaw Coupling Hub; 1-7/8" Bore; 3-3/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.75" Outside Diameter; 1.75" Length Thru Bore; L150 Size or Series; Set Screw; Cast Iron; 5000 Maximum Speed; Buna-N 1240 | Hytrel/Bronze 3708 | Urethane 2860In-Lbs Torque
Part #
BDI #
MARTIN SPROCKET & GR
MS225 1 7/8 JAW CPLG HUB ; MS SUPER SERIES RSB
Jaw Coupling Hub; 1-7/8" Bore; 5" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 5" Outside Diameter; 2.188" Length Thru Bore; MS225 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 2920 | Hytrel 8760In-Lbs Torque
Part #
BDI #
MARTIN SPROCKET & GR
ML075SS 5/8 JAW CLPG HUB ; ML SERIES STOCK
Jaw Coupling Hub; 5/8" Bore; 1-3/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 1.75" Outside Diameter; 0.813" Length Thru Bore; ML075 Size or Series; Set Screw; Stainless Steel; 3600 Maximum Speed; Buna-N 81 | Hytrel 242In-Lbs Torque
Part #
BDI #
MARTIN SPROCKET & GR
MS225 1 5/8 JAW CPLG HUB ; MS SUPER SERIES RSB
Jaw Coupling Hub; 1-5/8" Bore; 5" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 5" Outside Diameter; 2.188" Length Thru Bore; MS225 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 2920 | Hytrel 8760In-Lbs Torque
Part #
BDI #