MARTIN SPROCKET & GR
SUL050 JAW COUPLING SPIDER ; URETHANE
1.07" Outside diameter; Jaw Coupling; Spider; Urethane; 0.42" Thickness; ML050 | MS050 Size or Series; 3600 Max Speed
Part #
BDI #
EBC
L090/095 HYTREL INSERT HUB
2-1/8" Outside diameter; Jaw Coupling; Spider; Hytrel; 0.44" Thickness; L090/095 Size or Series; 3600 Max Speed; 401 | 561In-Lbs Torque
Part #
BDI #
EBC
L090/095 URETHANE INSERT HUB
2-1/8" Outside diameter; Jaw Coupling; Spider; Urethane; 0.44" Thickness; L090/095 Size or Series; 216 | 291In-Lbs Torque
Part #
BDI #
DODGE
L090-095B JAW COUPLING ELEMENT
Coupling Spider; 2-1/8" Outside Diameter; Jaw Coupling; Bronze; 250 RPM Max Speed; 401In-Lbs Torque
Part #
BDI #
MARTIN SPROCKET & GR
GF10FG-INS COUPLING INSERT ; GO-FLEX STK
Coupling Insert; 2.23" Outside Diameter; Jaw Coupling; Urethane; 0.63" Thickness; GF10 Series or Size; 12000 RPM Max Speed; 365In-Lbs Torque
Part #
BDI #