Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

700A-2 TL 1-3/4 FB

700A-2 TL 1-3/4 FB

700A-2 TL 1-3/4 FB MECHANICAL CLUTCH ; NON-RETURNABLE TORQUE LIMITER

Torque Limiter; Reactive Activation; Straight | Finished Bore; 1-3/4" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 165

Part #

700A-2 TL 1-3/4 FB

BDI #

345903

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
6.81
UNSPSC
26111912
EAN
0662288479208
Product Name
Torque Limiter
Bore Profile
Straight | Finished
Torque
Static Torque 165 to 800Lb-ft
Product Type
Friction Facing
Used With
Sprocket | Sheave | Gear
Product Series
TL
Reset Type
Automatic
Number of Springs
2
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Nut
Application
Material Handling | Agricultural
Inch - Metric
Inch
Other Features
Easy Set Adjustment | Three Bolt Adjustment
Category - BDI
Torque Limiter
Product Group - BDI
590
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
700A-2 TL 1-3/4 FB
Weight / LBS
15
Long Description
Torque Limiter; Reactive Activation; Straight | Finished Bore; 1-3/4" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 165
Bore
1.75 Inch | 44.45 Millimeter