Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TT25BS 3/4

TT35BS 3/4

TT35BS 3/4 TORQUE LIMITER CLUTCH ; STRAIGHT FB 3/4" BORE

Torque Limiter; Reactive Activation; Straight | Finished Bore; 3/4" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 600 t

Part #

TT35BS 3/4

BDI #

612572

QTY

INVENTORY:
1
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.135
UNSPSC
26111912
EAN
0697950077567
Product Name
Torque Limiter
Bore Profile
Straight | Finished
Torque
Static Torque 600 to 1700Lb-in
Product Type
Friction Disc
Used With
Sprocket
Product Series
TT35
Reset Type
Automatic
Number of Springs
1
Number of Friction Discs
2
Engagement
Automatic
Manual Adjustment
Set Screw
Inch - Metric
Inch
Other Features
Easy Set Adjustment | Non-Asbestos | No Lubrication
Category - BDI
Torque Limiter
Product Group - BDI
590
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer Item Number
TT35BS 3/4
Weight / LBS
2.5
Long Description
Torque Limiter; Reactive Activation; Straight | Finished Bore; 3/4" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 600 t
Bore
0.75 Inch | 19.05 Millimeter