Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

130765

130765

130765 PRINTER LABEL ; 7X10 OSHA DANGER HEADER 60LABEL/ROLL

Printer Label; Danger Text Legend; 7" Height; 10" Width; 60 Labels Per Pack; B-595 Material; Fits BBP85 Printer Model

Part #

130765

BDI #

23033337

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0662820992837
Noun
Label
Keyword String
Printer
Manufacturer URL
https://www.bradyid.com
Product Detail
Printer Label
Product Specification
Danger Text Legend; 7" Height; 10" Width; 60 Labels Per Pack; B-595 Material; Fits BBP85 Printer Model
Long Description
Printer Label; Danger Text Legend; 7" Height; 10" Width; 60 Labels Per Pack; B-595 Material; Fits BBP85 Printer Model