Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

M6-87-427

M6-87-427

PTL-87-427 PRINTER LABEL ; 1" H 1.75" W 250 LABEL/ROLL

Printer Label; General Identification Label; 1.75" Width; 1" Height; White Color; Vinyl Material

Part #

M6-87-427

BDI #

1031147

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
0.114
EAN
0662820623526
Noun
Label
Keyword String
Printer
Manufacturer URL
https://www.bradyid.com
Product Detail
Printer Label
Product Specification
General Identification Label; 1.75" Width; 1" Height; White Color; Vinyl Material
Long Description
Printer Label; General Identification Label; 1.75" Width; 1" Height; White Color; Vinyl Material