Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

M6-17-427

M6-17-427

PTL-17-427 PRINTER LABEL ; 1" H 0.5" W 500 LABEL/ROLL

Printer Label; General Identification Label; 0.5" Width; 1" Height; White Color; Vinyl Material

Part #

018365

BDI #

1011803

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
0.069
EAN
0662820183655
Noun
Label
Keyword String
Printer
Manufacturer URL
https://www.bradyid.com
Product Detail
Printer Label
Product Specification
General Identification Label; 0.5" Width; 1" Height; White Color; Vinyl Material
Long Description
Printer Label; General Identification Label; 0.5" Width; 1" Height; White Color; Vinyl Material