Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

M6-21-427

M6-21-427

PTL-21-427 PRINTER LABEL ; 2.5" H 1" W 100 LABEL/ROLL

Printer Label; General Identification Label; 1" Width; 2.5" Height; White Color; Vinyl Material

Part #

018380

BDI #

1011814

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
0.073
EAN
0662820183808
Noun
Label
Keyword String
Printer
Manufacturer URL
https://www.bradyid.com
Product Detail
Printer Label
Product Specification
General Identification Label; 1" Width; 2.5" Height; White Color; Vinyl Material
Long Description
Printer Label; General Identification Label; 1" Width; 2.5" Height; White Color; Vinyl Material