Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1215W

1215W

1215W BENCH GRINDER ; 2HP 1500/1800RPM 3PH 50/60HZ 3628M

Bench Grinder; Heavy Duty Industrial Grinder; 1-1/4" Nominal Arbor Diameter; 50Hz and 60Hz Nominal Frequency; Three Phase; 2HP Maximum Power Capacity; 1800RPM Maximum Speed; Grinder Type; 208V/230V/460V Nominal Voltage; 12" Nominal Wheel Diameter; 2" Wheel Nominal Width; Grinding Application

Part #

1215W

BDI #

124732

QTY

Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
114.739
UNSPSC
27112700
EAN
0781568127216
Noun
Bench Grinder
Manufacturer Internal Number
110-1215W
Weight / LBS
240
Product Detail
Bench Grinder
Product Specification
Heavy Duty Industrial Grinder; 1-1/4" Nominal Arbor Diameter; 50Hz and 60Hz Nominal Frequency; Three Phase; 2HP Maximum Power Capacity; 1800RPM Maximum Speed; Grinder Type; 208V/230V/460V Nominal Voltage; 12" Nominal Wheel Diameter; 2" Wheel Nominal Width; Grinding Application
Long Description
Bench Grinder; Heavy Duty Industrial Grinder; 1-1/4" Nominal Arbor Diameter; 50Hz and 60Hz Nominal Frequency; Three Phase; 2HP Maximum Power Capacity; 1800RPM Maximum Speed; Grinder Type; 208V/230V/460V Nominal Voltage; 12" Nominal Wheel Diameter; 2" Wheel Nominal Width; Grinding Application