BALDOR-RELIANCE
Part #
BDI #
INGERSOLL RAND
2235TIMAX-G AIR IMPACT WRENCH ; 1/2IN DRIVE
Impact Wrench; 1/2" Drive; 930FT-LB to 1350FT-LB Torque; Friction Ring Retainer; Green Color; 24 FT³/Min Air Consumption; Trigger Control Type; 1220 BPM Cycle Rate; Square Drive Type; 8500 RPM Free Speed; Pistol Handle Type; 3/8" Hose Size; 1/4" NPT Inlet Size; 98 DB Noise Level; 90 PSI Pressure; Friction Ring Retainer Type; Nut-Busting Torque
Part #
BDI #